Grinding/Polishing Flap Disc, 7", 40G
Mfr # DCX070040B01F
Zoro # G7557131
product price: $14.29
/eaSold in multiples of 2 for $28.58
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconium Blend
Grade
Ultra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCX070040B01F
Zoro #
G7557131
UPC #
008925094074
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Details
Item
Grinding/Polishing Flap Disc,7",40G
Flap Disc Type
Type 29
Abrasive Material
Zirconium Blend
Grade
Ultra Coarse
Grit
40
Maximum Operating Speed
8,450 RPM
Number of Pieces
1
Description
Grinding/Polishing Flap Disc,7 In.,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.