Grinding/Polishing Flap Disc, 7", 80G
Mfr # DCX070080B01F
Zoro # G7557195
product price: $13.97
/eaSold in multiples of 2 for $27.94
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconium Blend
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCX070080B01F
Zoro #
G7557195
UPC #
008925094050
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Details
Item
Grinding/Polishing Flap Disc,7",80G
Flap Disc Type
Type 29
Abrasive Material
Zirconium Blend
Grade
Medium
Grit
80
Maximum Operating Speed
8,450 RPM
Description
Grinding/Polishing Flap Disc,7 In.,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.