Ground Rod Driver, 18 mm SDS-Max
- Mfr # DMAMXCH1040
- Zoro # G0175649
product price:Â
$
63.85
/ea
Key Features
Shank Shape
SDS Max
Overall Length
10 in
Chisel Type
Flat Chisel
Shank Type
SDS-Max
For Workpiece Material
Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1040
- Zoro #
- G0175649
- UPC #
- 008925152187
- Country of Origin
- Italy
- Shank Shape
- SDS Max
- Item
- Ground Rod Driver
- Chisel Type
- Flat Chisel
- Shank Type
- SDS-Max
- For Workpiece Material
- Clay
- Application
- Construction
- For Tool Type
- Rotary Drill
- Product Type
- Ground Rod Driver
- Finish
- Bright (Uncoated)
- Cutting Application
- Chiseling, Driving
- Compatible Manufacturer Part Number
- Universal
- Cutting Direction
- Right Hand
- Material
- Steel
- Point Type
- Ground Rod/Stake Driver
- Compatible Product Type
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 10 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Ground Rod Driver, Shank Diameter 18 mm, Measurement System Fractional Inch, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.