Zoro Homepage

Hole Cutter, Carbide Tipped

  • Mfr # DHS2BITCB

  • Zoro # G703674192


product price: $9.99
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Clean, precise starter hole for metal
Arbor Design
Built-In Arbor
Thread Size
Snap-Lock Plus(TM)
Shank Shape
1/4 in. hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS2BITCB
Zoro #
G703674192
UPC #
008925162162
Country of Origin
China

Dimensions

Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
1/4 in

Details

Tooth Material
Carbide Tipped
Application
Clean, precise starter hole for metal
Arbor Design
Built-In Arbor
Shank Shape
1/4 in. hex
Impact Rated
Not Impact Rated
Item
Hole Cutter
Number of Pieces
0
For Use With
Clean, precise starts for the Diablo Carbide Hole Cutter cups
For Workpiece Material
Steel

Description

Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.