
Hole Cutter, Teeth:8, Carbide Tipped
Mfr # DHS1375CF
Zoro # G703674284
product price: $42.15
/eaKey Features
Tooth Material
Carbide Tipped
Application
Drills holes in metal
Arbor Design
Built-In Arbor
Thread Size
Snap-Lock Plus(TM)
Number of Pieces
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS1375CF
Zoro #
G703674284
UPC #
008925162117
Country of Origin
China
Dimensions
Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
1/4 in
Details
Tooth Material
Carbide Tipped
Application
Drills holes in metal
Arbor Design
Built-In Arbor
Item
Hole Cutter
Number of Pieces
0
Shank Shape
Diablo Mandrel
Impact Rated
Not Impact Rated
Number of Teeth
8
For Use With
Driling precise holes in metal up to 1/4" deep
For Workpiece Material
Steel
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 8, Thread Size Snap-Lock Plus(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.