Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Cutter, Teeth:9, Carbide Tipped

  • Mfr # DHS2000CF

  • Zoro # G003674168


product price: $49.89
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Drills holes in metal
Arbor Design
Built-In Arbor
Thread Size
Snap-Lock Plus(TM)
Shank Shape
Diablo Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS2000CF
Zoro #
G003674168
UPC #
008925162131
Country of Origin
China

Dimensions

Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
1/4 in

Details

Tooth Material
Carbide Tipped
Application
Drills holes in metal
Arbor Design
Built-In Arbor
Shank Shape
Diablo Mandrel
Impact Rated
Not Impact Rated
Number of Teeth
9
Number of Pieces
0
Item
Hole Cutter
For Use With
Driling precise holes in metal up to 1/4" deep
For Workpiece Material
Steel

Description

Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 9, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.