Hole Saw 1-13/16"
Mfr # DHS1813
Zoro # G7565601
product price: $12.77
/eaKey Features
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Thread Size
Snap-Lock Plus(TM)
Teeth per Inch
4
Saw Dia.
1-13/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS1813
Zoro #
G7565601
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Snap-Lock Plus(TM)
Saw Dia.
1-13/16"
Overall Diameter
1 13/16 in
Cutting Depth - Maximum
2 3/8 in
Details
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Aluminum, Metal, Plastic, Wood
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.