Zoro Homepage

Hole Saw 1"

  • Mfr # DHS1000

  • Zoro # G7543649


product price: $9.47
/ea

Key Features

Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Max. Cutting Depth
2-3/8"
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS1000
Zoro #
G7543649
UPC #
008925127765
Country of Origin
China

Dimensions

Max. Cutting Depth
2-3/8"
Thread Size
Snap-Lock Plus(TM)
Saw Dia.
1"
Overall Diameter
1 in
Cutting Depth - Maximum
2 3/8 in

Details

Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Number of Pieces
0
Shank Shape
Diablo Mandrel
For Workpiece Material
Aluminum, Metal, Plastic, Wood

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.