Hole Saw 2-1/8"
Mfr # DHS2125
Zoro # G7565629
product price: $13.97
/eaKey Features
Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Max. Cutting Depth
2-3/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS2125
Zoro #
G7565629
UPC #
008925127932
Country of Origin
China
Dimensions
Max. Cutting Depth
2-3/8"
Thread Size
Snap-Lock Plus(TM)
Saw Dia.
2-1/8"
Overall Diameter
2 1/8 in
Cutting Depth - Maximum
2 3/8 in
Details
Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Application
Drills wood, plastic, aluminum, metal, & stainless steel
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Number of Pieces
0
Shank Shape
Diablo Mandrel
For Workpiece Material
Aluminum, Metal, Plastic, Wood
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.