Zoro Homepage

Hole Saw 5"

  • Mfr # DHS5000

  • Zoro # G7565470


product price: $36.97
/ea

Key Features

Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Max. Cutting Depth
2-3/8"
Arbor Design
Arbor Not Included
Thread Size
Snap-Lock Plus(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS5000
Zoro #
G7565470
UPC #
008925128175
Country of Origin
China

Dimensions

Max. Cutting Depth
2-3/8"
Thread Size
Snap-Lock Plus(TM)
Saw Dia.
5"
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
5 in

Details

Primary Saw Application
Wood, Plastic, Aluminum, Metal, and Stainless Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
For Workpiece Material
Aluminum, Metal, Plastic, Wood

Description

Hole Saw, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.