Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:4 3/8", Bi-Metal

  • Mfr # DHS4375RL

  • Zoro # G203674456


product price: $24.99
/ea

Key Features

Primary Saw Application
Recessed Lighting
Saw Dia.
4-3/8"
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Thread Size
Snap-Lock Plus(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS4375RL
Zoro #
G203674456
UPC #
008925148241
Country of Origin
China

Dimensions

Saw Dia.
4-3/8"
Thread Size
Snap-Lock Plus(TM)
Overall Diameter
4 3/8 in
Cutting Depth - Maximum
1 11/16 in

Details

Primary Saw Application
Recessed Lighting
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
4
Item
Hole Saw
Impact Rated
Not Impact Rated
Shank Shape
Diablo Mandrel
Application
Drills holes with increased visibility for accurate drilling of can lights
Number of Pieces
1
For Use With
Drilling for recessed can lights
For Workpiece Material
Recessed Lighting

Description

Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.