Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:6 3/8", Bi-Metal

  • Mfr # DHS6375RL

  • Zoro # G603674483


product price: $46.89
/ea

Key Features

Primary Saw Application
Recessed Lighting
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Thread Size
Snap-Lock Plus(TM)
Teeth per Inch
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS6375RL
Zoro #
G603674483
UPC #
008925148265
Country of Origin
China

Dimensions

Thread Size
Snap-Lock Plus(TM)
Overall Diameter
6 3/8 in
Cutting Depth - Maximum
1 11/16 in

Details

Primary Saw Application
Recessed Lighting
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
4
Item
Hole Saw
Number of Pieces
1
Shank Shape
Diablo Mandrel
Impact Rated
Not Impact Rated
Application
Drills holes with increased visibility for accurate drilling of can lights
For Use With
Drilling for recessed can lights
For Workpiece Material
Recessed Lighting

Description

Hole Saw, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.