Zoro Homepage

Hole Saw Set, 13pcs, Sizes:1.125"-3 5/8

  • Mfr # DHS13SPLCT

  • Zoro # G803673972


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Number of Pieces
13
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Shank Size
Diablo Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS13SPLCT
Zoro #
G803673972
UPC #
008925144595
Country of Origin
China

Dimensions

Shank Size
Diablo Mandrel
Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
2 3/8 in
Hole Saw Size - Maximum
3 5/8 in
Hole Saw Size - Minimum
1 1/8 in
Hole Saw Sizes (Hole Saws)
1 1/8 in, 1 3/8 in, 1 1/2 in, 2 in, 2 1/8 in, 2 9/16 in, 2 5/8 in, 3 5/8 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
13
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Item
Hole Saw Set
Application
Hole Cutting - woods, plastics, metals
For Use With
Drilling wood, plastic, aluminum, metal & stainless steel.
For Workpiece Material
Aluminum, Cast Iron, Metal, Nail-Embedded Wood, Plastic, Stainless Steel, Wood

Description

Hole Saw Set, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Impact Rated Not Impact Rated, Hole Saw Sizes (Hole Saws) 1 1/8 in, 1 3/8 in, 1 1/2 in, 2 in, 2 1/8 in, 2 9/16 in, 2 5/8 in, 3 5/8 in, Thread Size Snap-Lock Plus(TM), Shank Size 3/8 in, Number of Pieces 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.