Zoro Homepage

Holesaw Set, General Purpose, 9 pcs.

  • Mfr # DHS09SGP

  • Zoro # G7817881


product price: $56.15
/ea

Key Features

Tooth Material
Bi-Metal
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS09SGP
Zoro #
G7817881
UPC #
008925136613
Country of Origin
Italy

Dimensions

Shank Size
3/8 in
Thread Size
Snap-Lock Plus(TM)
Hole Saw Size - Maximum
2 in
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 2 in
Hole Saw Size - Minimum
7/8 in
Cutting Depth - Maximum
2 3/8 in

Details

Tooth Material
Bi-Metal
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Item
Hole Saw Set
Application
General Purpose
For Workpiece Material
Aluminum, Metal, Nail-Embedded Wood, Plastic, Wood

Description

Hole Saw Set, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Impact Rated Not Impact Rated, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 2 in, Thread Size Snap-Lock Plus(TM), Shank Size 3/8 in, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.