Zoro Homepage

HSS Pilot Drill Hex, 1/4"

  • Mfr # DHS4BITII

  • Zoro # G7557308


product price: $6.15
/ea

Key Features

Overall Length
4 in
Material
High Speed Steel
Shank Size
1/4 in
Shank Shape
Hex
Number of Pieces
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS4BITII
Zoro #
G7557308
UPC #
008925128373
Country of Origin
China

Dimensions

Overall Length
4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
9/16 in and Larger
For Hole Saw Diameter - Minimum
9/16 in
For Hole Saw Diameter - Maximum
6 3/8 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Hex
Number of Pieces
0
Number of Cutter Heads
0
Application
Hole Cutting - woods, plastics, metals
Compatible Manufacturer Model Number
DHSAR375, DHSAR500, DHSARSDS

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.