Zoro Homepage

Installer Drill Bits Offer Premium Perfo

  • Mfr # DIB1060

  • Zoro # G7627970


product price: $12.29
/ea

Key Features

Sink Thickness
16 Gauge
Width (In)
30
Bowl Depth (In)
10
Front to Back (In)
19
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIB1060
Zoro #
G7627970
UPC #
008925153634
Country of Origin
China

Dimensions

Sink Thickness
16 Gauge
Width (In)
30
Bowl Depth (In)
10
Minimum Cabinet Size
33

Details

Item
Installer Drill Bits Offer Premium Perfo
Front to Back (In)
19
Number of Bowls
2
Sink Installation
Undermount
Weight (lbs)
45
Inside Corners
Sharp (zero radius)

Description

Installer Drill Bits Offer Premium Perfo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.