Zoro Homepage

JigsawBlade, 10pcs, TPI:10, 12, 20, 21, 5/10, 6

  • Mfr # DJT10S

  • Zoro # G9216788


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Material
Bi-Metal, High Carbide Steel, High Carbon Steel
Shank Type
T Shank
Teeth per Inch
10, 12, 20, 21, 5/10, 6
Number of Pieces
10
Includes
(1) DJT101B 4" 10TPI High Carbide Steel Blade for Wood, (1) DJT101BR 4" 10TPI High Carbon Steel Blade for Wood, (1) DJT101D 4" 6TPI High Carbon Steel Blade for Wood, (1) DJT121AF 3-5/8" 21TPI Bi-Metal Blade for Medium Metal (1/16"-1/8"), (1) DJT121BF 3-5/8" 12TPI Bi-Metal Blade for Thick Metal (1/8"-1/4"), (1) DJT345XF 5-1/4" 5/10TPI Bi-Metal Blade for General Purpose Cuts, (2) DJT101AO 3-1/4" 20TPI High Carbon Steel Blade for Wood, (2) DJT101B 4" 10TPI High Carbon Steel Blade for Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJT10S
Zoro #
G9216788
UPC #
008925153696
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/4 in, 3 5/8 in, 4 in, 5 1/4 in

Details

Item
Jigsaw Blade
Material
Bi-Metal, High Carbide Steel, High Carbon Steel
Shank Type
T Shank
Teeth per Inch
10, 12, 20, 21, 5/10, 6
Number of Pieces
10
Includes
(1) DJT101B 4" 10TPI High Carbide Steel Blade for Wood, (1) DJT101BR 4" 10TPI High Carbon Steel Blade for Wood, (1) DJT101D 4" 6TPI High Carbon Steel Blade for Wood, (1) DJT121AF 3-5/8" 21TPI Bi-Metal Blade for Medium Metal (1/16"-1/8"), (1) DJT121BF 3-5/8" 12TPI Bi-Metal Blade for Thick Metal (1/8"-1/4"), (1) DJT345XF 5-1/4" 5/10TPI Bi-Metal Blade for General Purpose Cuts, (2) DJT101AO 3-1/4" 20TPI High Carbon Steel Blade for Wood, (2) DJT101B 4" 10TPI High Carbon Steel Blade for Wood
For Workpiece Material
Metal, Wood
Cutting Edge Style
Flexible for Curved Cuts

Description

Jig Saw Blades Are Designed For Superior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.