
JigsawBlade, 20pcs, T Shank
Mfr # DJT20S
Zoro # G9217217
product price: $26.35
/eaSold in multiples of 20 for $527.00
Key Features
Material
Bi-Metal, High Carbon Steel, High Speed Steel
Shank Type
T Shank
Teeth per Inch
10, 12, 17/14, 17/24, 20, 36, 5/10, 6
Number of Pieces
20
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT20S
Zoro #
G9217217
UPC #
008925153948
Country of Origin
Switzerland
Dimensions
Overall Length
3 1/4 in, 3 5/8 in, 4 in, 4 5/8 in, 5 1/4 in
Details
Item
Jigsaw Blade
Material
Bi-Metal, High Carbon Steel, High Speed Steel
Shank Type
T Shank
Teeth per Inch
10, 12, 17/14, 17/24, 20, 36, 5/10, 6
Number of Pieces
20
Includes
Cutting Edge Style
Flexible for Curved Cuts
For Workpiece Material
Metal, Plastic, Wood
Description
Jig Saw Blades Are Designed For Superior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.