JigsawBlade, 3.625 in L, Bi-Metal, PK5, TPI-13

  • Mfr # DJT102BF5

  • Zoro # G9516858


product price:  $18.19
/pk 5, $3.64/ea

Key Features

Material
Bi-Metal
Length
3-5/8 in
Shank Type
T Shank
Teeth per Inch
13
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJT102BF5
Zoro #
G9516858
UPC #
008925153788
Country of Origin
Switzerland

Dimensions

Length
3-5/8 in
Overall Length
3 5/8 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
13
Number of Pieces
5
Cutting Edge Style
Flexible for Curved Cuts
For Workpiece Material
Plexiglass
Tip Material
Bi-Metal

Description

Jigsaw Blade, Teeth per Inch 13, Cutting Edge Style Flexible for Curved Cuts, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.