
JigsawBlade, 3.625 in L, HighSpeedSteel, PK5
Mfr # DJT118A5
Zoro # G9515467
product price: $11.49
/pk 5, $2.30/eaKey Features
Shank Type
T Shank
Number of Pieces
5
Overall Length
3 5/8 in
Metal Cutting Type
Thick Metal
Cutting Edge Style
Flexible for Curved Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT118A5
Zoro #
G9515467
UPC #
008925153801
Country of Origin
Switzerland
Dimensions
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
17/24
Number of Pieces
5
Metal Cutting Type
Thick Metal
Cutting Edge Style
Flexible for Curved Cuts
Tip Material
High Speed Steel
For Workpiece Material
Metal
Description
Jigsaw Blade, Teeth per Inch 17/24, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Thick Metal, Tip Material High Speed Steel, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.