
JigsawBlade, 3.625 in L, HighSpeedSteel, PK5
Mfr # DJT118G5
Zoro # G9516517
product price:Â $11.49
/pk 5, $2.30/eaKey Features
Shank Type
T Shank
Number of Pieces
5
Overall Length
3 5/8 in
For Workpiece Material
Metal
Cutting Edge Style
Flexible for Curved Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT118G5
Zoro #
G9516517
UPC #
008925153832
Country of Origin
Switzerland
Dimensions
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
36
Number of Pieces
5
For Workpiece Material
Metal
Cutting Edge Style
Flexible for Curved Cuts
Metal Cutting Type
Thin Metal
Tip Material
High Speed Steel
Description
Jigsaw Blade, Teeth per Inch 36, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Thin Metal, Tip Material High Speed Steel, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.