
JigsawBlade, 5.25 in L, Bi-Metal, PK5
Mfr # DJT345XF5
Zoro # G9518547
product price:Â $16.49
/pk 5, $3.30/eaKey Features
Shank Type
T Shank
Teeth per Inch
5/10
Number of Pieces
5
Overall Length
5 1/4 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DJT345XF5
Zoro #
G9518547
UPC #
008925153962
Country of Origin
Switzerland
Dimensions
Overall Length
5 1/4 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
5/10
Number of Pieces
5
Tip Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Description
Jigsaw Blade, Teeth per Inch 5/10, Cutting Edge Style Flexible for Curved Cuts, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.