Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JigsawBlade, 5pcs, TPI:10, 17/24, 20, 6

  • Mfr # DJT5S

  • Zoro # G500411020


product price: $9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Includes
(1) DJT101AO 3-1/4" 20TPI High Carbon Steel Blade for Wood, (1) DJT101B 4" 10TPI High Carbide Steel Blade for Wood, (1) DJT101BR 4" 10TPI High Carbon Steel Blade for Wood, (1) DJT118A 3-5/8" 17/24TPI High Speed Steel Jig Saw Blades for Medium Metal, (1) DJT144D 4" 6TPI High Carbon Steel Jig Saw Blades for Wood
Material
High Carbon Steel, High Speed Steel
Overall Length
3 1/4 in, 3 5/8 in, 4 in
Teeth per Inch
10, 17/24, 20, 6
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJT5S
Zoro #
G500411020
UPC #
008925153986
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/4 in, 3 5/8 in, 4 in

Details

Item
Jigsaw Blade
Includes
(1) DJT101AO 3-1/4" 20TPI High Carbon Steel Blade for Wood, (1) DJT101B 4" 10TPI High Carbide Steel Blade for Wood, (1) DJT101BR 4" 10TPI High Carbon Steel Blade for Wood, (1) DJT118A 3-5/8" 17/24TPI High Speed Steel Jig Saw Blades for Medium Metal, (1) DJT144D 4" 6TPI High Carbon Steel Jig Saw Blades for Wood
Material
High Carbon Steel, High Speed Steel
Teeth per Inch
10, 17/24, 20, 6
Number of Pieces
5
Tip Material
Carbon Steel
Cutting Edge Style
Flexible for Curved Cuts
Shank Type
T Shank
For Workpiece Material
Metal, Wood

Description

High Carbon Steel And High Speed Steel J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.