Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JigsawBlade, 5pcs, TPI:10, 20, T Shank

  • Mfr # DJT505

  • Zoro # G9680904


product price: $13.63
/pk 5, $2.73/ea

Key Features

Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
10, 20
Number of Pieces
5
Includes
(2) DJT101AOF 3-1/4" 20TPI Bi-Metal Jig Saw Blades for Wood, (3) DJT101BF 4" 10TPI Bi-Metal Jig Saw Blades for Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJT505
Zoro #
G9680904
UPC #
008925153993
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/4 in, 4 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
10, 20
Number of Pieces
5
Includes
(2) DJT101AOF 3-1/4" 20TPI Bi-Metal Jig Saw Blades for Wood, (3) DJT101BF 4" 10TPI Bi-Metal Jig Saw Blades for Wood
Tip Material
Bi-Metal
For Workpiece Material
Laminate
Cutting Edge Style
Flexible for Curved Cuts

Description

Bi-Metal Teeth Jig Saw Blades Are S,Package Quantiuty 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.