Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JigsawBlade, 3.25 in L, CarbideGrit, T Shank

  • Mfr # DJT130RF

  • Zoro # G9516718


product price: $9.49
/ea

Key Features

Material
Carbide Grit
Length
3-1/4 in
Shank Type
T Shank
Number of Pieces
1
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJT130RF
Zoro #
G9516718
UPC #
008925153887
Country of Origin
Switzerland

Dimensions

Length
3-1/4 in
Overall Length
3 1/4 in

Details

Item
Jigsaw Blade
Material
Carbide Grit
Shank Type
T Shank
Number of Pieces
1
Tip Material
Carbide Grit
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Ceramics

Description

Jigsaw Blade, Teeth per Inch Not Applicable, Cutting Edge Style Rigid for Straight Cuts, Tip Material Carbide Grit, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.