
JigsawBlade, L:3.625", Carbide, T Shank
Mfr # DJT128BHM
Zoro # G9516395
product price: $12.72
/eaKey Features
Shank Type
T Shank
Teeth per Inch
14
Number of Pieces
1
Overall Length
3 5/8 in
For Workpiece Material
Laminates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT128BHM
Zoro #
G9516395
UPC #
008925153870
Country of Origin
Switzerland
Dimensions
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
14
Number of Pieces
1
For Workpiece Material
Laminates
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Carbide
Description
Jigsaw Blade, Teeth per Inch 14, Cutting Edge Style Rigid for Straight Cuts, Tip Material Carbide, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.