
JigsawBlade, L:4", Bi-Metal, PK5, TPI:15
Mfr # DJT144DF5
Zoro # G9517278
product price: $16.39
/pk 5, $3.28/eaKey Features
Shank Type
T Shank
Number of Pieces
5
Overall Length
4 in
Cutting Edge Style
Flexible for Curved Cuts
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT144DF5
Zoro #
G9517278
UPC #
008925153900
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
15
Number of Pieces
5
Cutting Edge Style
Flexible for Curved Cuts
Tip Material
Bi-Metal
For Workpiece Material
Wood
Description
Jigsaw Blade, Teeth per Inch 15, Cutting Edge Style Flexible for Curved Cuts, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.