Zoro Homepage

JigsawBlade, L:4", Bi-Metal, PK5, TPI:6

  • Mfr # DJT101DF5

  • Zoro # G9517768


product price: $16.39
/pk 5, $3.28/ea

Key Features

Shank Type
T Shank
Number of Pieces
5
Overall Length
4 in
Tip Material
Bi-Metal
For Workpiece Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJT101DF5
Zoro #
G9517768
UPC #
008925153764
Country of Origin
Switzerland

Dimensions

Overall Length
4 in

Details

Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
6
Number of Pieces
5
Tip Material
Bi-Metal
For Workpiece Material
Wood
Cutting Edge Style
Flexible for Curved Cuts

Description

Jigsaw Blade, Teeth per Inch 6, Cutting Edge Style Flexible for Curved Cuts, Tip Material Bi-Metal, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.