
JigsawBlade, L:4", Carbide, T Shank
Mfr # DJT141HM
Zoro # G9516788
product price: $13.89
/eaKey Features
Shank Type
T Shank
Teeth per Inch
6
Number of Pieces
1
Overall Length
4 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT141HM
Zoro #
G9516788
UPC #
008925153894
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
6
Number of Pieces
1
Tip Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Fiber Cement
Description
Jigsaw Blade, Teeth per Inch 6, Cutting Edge Style Rigid for Straight Cuts, Tip Material Carbide, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.