
JigsawBlade, L:5.25", Carbide, T Shank
Mfr # DJT367XHM
Zoro # G9680764
product price: $13.67
/eaKey Features
Shank Type
T Shank
Teeth per Inch
5/7
Number of Pieces
1
Overall Length
5 1/4 in
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJT367XHM
Zoro #
G9680764
UPC #
008925153979
Country of Origin
Switzerland
Dimensions
Overall Length
5 1/4 in
Details
Item
Jigsaw Blade
Shank Type
T Shank
Teeth per Inch
5/7
Number of Pieces
1
Tip Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Description
Jigsaw Blade, Teeth per Inch 5/7, Cutting Edge Style Rigid for Straight Cuts, Tip Material Carbide, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.