
Metal Cut-Off Disc for X-Lock, Type 27", Type 27, 5 in Dia, 1/16" Thick, Aluminum Oxide
Mfr # DBX050063701F
Zoro # G803674689
product price: $2.89
/eaSold in multiples of 10 for $28.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/16"
Abrasive Material
Aluminum Oxide
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBX050063701F
Zoro #
G803674689
UPC #
008925147299
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Overall Thickness
1/16"
Connector Size
7/8 in
Details
Item
Metal Cut-Off Disc for X-Lock,Type 27"
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Application
Cut-Off
Description
Metal Cut-Off Disc for X-Lock,Type 27 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.