Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Demon Stainless Steel Drill Bit Set 3-Flat Shank 1 pk

  • Mfr # DMD-S29

  • Zoro # G221730929


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMD-S29
Zoro #
G221730929
UPC #
008925176060
Country of Origin
Germany

Description

Diablo's Metal Demon Drill Bits redefine metal drilling with the industry's first three-in-one bit to tackle all metals - mild hardened and stainless steels. Long-gone are the days where professionals must purchase and carry multiple bit types (Titanium Cobalt and Black Oxide) the Metal Demon bit's exclusive design brings a one-bit solution for any application ensuring maximum durability speed precision and productivity. Diablo's proprietary Thermal Shield Protective Coating creates a multi-layered protective barrier around the tip to shield against heat maximizing durability and increasing the bit's life up to 30-times longer than Titanium Cobalt or Black Oxide metal drill bits. Cutting Edge an automated precision CNC grinding process ensures strict industrial standard angle tolerances that create a cutting motion to minimize bit wear allowing for faster hole drilling up to 2-times than other bits. A 130-degree Hybrid Split Point Tip design creates fast on-point starts in both stationary and handheld drills. Productivity is now a concern of the past. Metal Demon's ability to drill up to 50 percent more holes per battery charge ensures professionals can complete more in less time. An optimized flute design removes metal debris faster keeping the tip cooler for ultimate strength and durability in all metal drilling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.