Zoro Homepage

Metal Grinding Disc, 5 in dia, T27

  • Mfr # DBD050250701F

  • Zoro # G014701778


product price: $2.85
/ea
Sold in multiples of 10 for $28.50

Key Features

Abrasive Material
Aluminum Oxide
Overall Diameter
5 in
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD050250701F
Zoro #
G014701778
UPC #
008925094562
Country of Origin
Spain

Dimensions

Overall Diameter
5 in

Details

Item
Metal Grinding Disc,5 in dia,T27
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27

Description

Metal Grinding Disc,5 in dia,T27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.