Zoro Homepage

Multi-Material Carbide Tipped Hammer Dri

  • Mfr # DMAMM1010

  • Zoro # G9678725


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Shank Type - Machining
Hex
Overall Length
3 in
Drill Bit Size
1/8 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMM1010
Zoro #
G9678725
UPC #
008925151777
Country of Origin
China

Dimensions

Overall Length
3 in
Drill Bit Size
1/8 in

Details

Item
Multi-Material Carbide Tipped Hammer Dri
Shank Type - Machining
Hex
Material - Machining
Carbide Tipped

Description

Multi-Material Carbide Tipped Hammer Dri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.