
Multi-Material Carbide Tipped Hammer Dri
Mfr # DMAMM1030
Zoro # G9679748
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
3/16 in
Material - Machining
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAMM1030
Zoro #
G9679748
UPC #
008925151791
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
3/16 in
Details
Item
Multi-Material Carbide Tipped Hammer Dri
Shank Type - Machining
Hex
Material - Machining
Carbide Tipped
Description
Multi-Material Carbide Tipped Hammer Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.