
Multi-Material Carbide Tipped Hammer Dri
Mfr # DMAMM1050
Zoro # G9679845
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
1/4 in
Material - Machining
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMAMM1050
Zoro #
G9679845
UPC #
008925151814
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
1/4 in
Details
Item
Multi-Material Carbide Tipped Hammer Dri
Shank Type - Machining
Hex
Material - Machining
Carbide Tipped
Description
Multi-Material Carbide Tipped Hammer Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.