
OSC BLD SET UF CBD, 3PK
Mfr # DOU3CS
Zoro # G516088094
product price: $60.45
/pk 3, $20.15/eaKey Features
Material
High Carbon Steel
Width
2 in
Compatible Material
Adhesive Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOU3CS
Zoro #
G516088094
UPC #
8925155638
Country of Origin
Switzerland
Dimensions
Width
2 in
Details
Material
High Carbon Steel
Item
Oscillating Blade Set
Compatible Material
Adhesive Removal
Description
Diablo Carbide Oscillating Blade Set General Purpose Cuts 3 pc
- Diablo's universal fit carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in multiple applications ranging from nail-embedded wood, clean wood, metal and plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.