Zoro Homepage

OSC BLD SET UF GP, 5PK

  • Mfr # DOU5S

  • Zoro # G016066523


product price: $62.49
/pk 5, $12.50/ea

Key Features

Material
Bi-Metal
Compatible Material
Nail-Embedded Wood
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU5S
Zoro #
G016066523
UPC #
8925155652
Country of Origin
Switzerland

Dimensions

Width
1-1/4 in

Details

Material
Bi-Metal
Item
Oscillating Blade Set
Compatible Material
Nail-Embedded Wood

Description

Diablo Carbide Oscillating Blade Set General Purpose Cuts 5 pc


  • Diablo's universal fit oscillating blade set features application specific blades ranging from nail-embedded wood, clean wood, metal, plastics and drywall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.