Oscillating Blade Set, AMPED Demo Demon and Steel Demon, Carbide, 3-Piece
- Mfr # DOU3CVS
- Zoro # G716395657
product price:Â
$
58.75
/ea
Key Features
Length
6.58 in
Material
Carbide
Height
9.46 in
Width
7.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOU3CVS
- Zoro #
- G716395657
- UPC #
- 8925176466
- Country of Origin
- Switzerland
Dimensions
- Length
- 6.58 in
- Height
- 9.46 in
- Width
- 7.49 in
Details
- Item
- AMPED
- Material
- Carbide
Description
The DIABLO - DOU3CVS is an AMPED reciprocating saw blade intended for reciprocating saw use in demolition and construction applications. It is made of carbide blade material compatible with cutting wood, metal, and mixed-material assemblies.
Key Features:
- Item type: AMPED reciprocating saw blade.
- Blade material: Carbide.
- Dimensions: 6.58 in L x 7.49 in W x 9.46 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.