
Oscillating Tool Blade, L-3.5", PK3
Mfr # DOS125CF3
Zoro # G9680308
product price: $45.79
/pk 3, $15.26/eaKey Features
Overall Length
3 1/2 in
Number of Pieces
3
Material
Carbide
Overall Width
1 1/2 in
Product Type
Oscillating Tool Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOS125CF3
Zoro #
G9680308
UPC #
008925155362
Country of Origin
Switzerland
Dimensions
Overall Length
3 1/2 in
Overall Width
1 1/2 in
Details
Item
Oscillating Tool Blade
Number of Pieces
3
Material
Carbide
Product Type
Oscillating Tool Blade
Blade Type
Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting
Direct Fit For Tool Brand
For Workpiece Material
Cast Iron, Metal, Stainless Steel
Connection Style
Starlock
Blade Shape
Straight
Description
Oscillating Tool Blade, Blade Type Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Starlock, Blade Shape Straight, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.