Zoro Homepage

Oscillating Tool BladeSet, L-4", PK3

  • Mfr # DOU125CF3

  • Zoro # G9679188


product price: $43.89
/pk 3, $14.63/ea

Key Features

Overall Length
4 in
Number of Pieces
3
Material
Carbide
Includes
(3) DOU125CF
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU125CF3
Zoro #
G9679188
UPC #
008925155515
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
3
Material
Carbide
Includes
(3) DOU125CF
Direct Fit For Tool Brand
Bosch, Craftsman, DEWALT(R), Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, RIDGID, Rockwell
Cutting Edge Style
Toothed
For Workpiece Material
Metal
Connection Style
Universal Open-Back
Product Type
Oscillating Tool Blade
Edge Material
Carbide
Blade Type
Fast Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting

Description

Oscillating Tool Blade Set, Blade Type Fast Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Universal Open-Back, Overall Length 4 in, Cutting Edge Style Toothed, Edge Material Carbide, Direct Fit For Tool Brand Bosch, Craftsman, DEWALT(R), Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, RIDGID, Rockwell, Includes (3) DOU125CF, Number of Pieces 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.