Zoro Homepage

OscillatingToolBlade, L:3.5", Carbide

  • Mfr # DOSCGX

  • Zoro # G9679346


product price: $26.79
/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
1
Material
Carbide
Overall Width
1 in
Connection Style
Starlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOSCGX
Zoro #
G9679346
UPC #
008925155331
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Overall Width
1 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Carbide
Connection Style
Starlock
Blade Shape
Triangular
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Blade Type
Grout Removal
For Workpiece Material
Grout, Mortar

Description

Oscillating Tool Blade, Blade Type Grout Removal, Connection Style Starlock, Blade Shape Triangular, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.