Zoro Homepage

OscillatingToolBlade, L:3.5", PK2

  • Mfr # DOSSCRP2

  • Zoro # G9679486


product price: $18.59
/pk 2, $9.30/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
2
Material
High Carbon Steel
Overall Width
1 1/2 in
Blade Type
Scraping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOSSCRP2
Zoro #
G9679486
UPC #
008925155348
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Overall Width
1 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Material
High Carbon Steel
Blade Type
Scraping
For Workpiece Material
Adhesive
Direct Fit For Tool Brand
Shape
Curved
Connection Style
Starlock
Product Type
Scraper Blade

Description

Oscillating Tool Blade, Blade Type Scraping, Overall Length 3 1/2 in, Connection Style Starlock, Direct Fit For Tool Brand Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.