Zoro Homepage

OscillatingToolBlade, L:3.5", PK2

  • Mfr # DOUSCRP2

  • Zoro # G9679382


product price: $16.89
/pk 2, $8.45/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
2
Material
High Carbon Steel
Overall Width
1 1/2 in
Shape
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOUSCRP2
Zoro #
G9679382
UPC #
008925155454
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Overall Width
1 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Material
High Carbon Steel
Shape
Curved
Connection Style
Universal Open-Back
For Workpiece Material
Adhesive
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Product Type
Scraper Blade
Blade Type
Scraping

Description

Oscillating Tool Blade, Blade Type Scraping, Overall Length 3 1/2 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.