Zoro Homepage

OscillatingToolBlade, L:4", Carbide

  • Mfr # DOU125CGP

  • Zoro # G9679233


product price: $21.79
/ea

Key Features

Overall Length
4 in
Number of Pieces
1
Material
Carbide
Overall Width
1 1/2 in
Blade Shape
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU125CGP
Zoro #
G9679233
UPC #
008925155522
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Overall Width
1 1/2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Carbide
Blade Shape
Curved
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Clean Wood, Metal, Nail-Embedded Wood, Plastic
Product Type
Oscillating Tool Blade
Blade Type
Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Universal Open-Back, Blade Shape Curved, Overall Length 4 in, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.