Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:4", PK3

  • Mfr # DOS125BW3

  • Zoro # G9680274


product price: $34.49
/pk 3, $11.50/ea

Key Features

Overall Length
4 in
Number of Pieces
3
Material
Bi-Metal
Overall Width
2 in
Width of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS125BW3
Zoro #
G9680274
UPC #
008925155355
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Overall Width
2 in
Width of Cut
1-1/4 in
Cutting Depth
2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Material
Bi-Metal
Interface
Starlock
Blade Type
Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting
Connection Style
Starlock
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Bosch (w/ Universal Mounts), Craftsman (adapter may be required), DEWALT (adapter required), Fein (Non Starlock, adapter may be required), Fein (w/ Starlock Mounts), Festool, Hitachi, Makita, Metabo (w/ Starlock Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable (with Adapter), Ridgid, Rockwell, Ryobi
For Workpiece Material
Nail-Embedded Wood
Blade Shape
Curved
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Flush Cutting, Long Cutting, Long Straight Cut, Plunge Cutting, Precision Cutting, Straight Cutting, Connection Style Starlock, Blade Shape Curved, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.