Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscilToolBladeSet, 3pcs, Bi-Metal

  • Mfr # DOU3BS

  • Zoro # G9267748


product price: $43.19
/ea
Sold in multiples of 3 for $129.57

Key Features

Material
Bi-Metal
Includes
(1) 1-1/4" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for Clean Wood DOU125JBW, (1) 1-1/4" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood DOU125BW, (1) 3-1/2" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for General Purpose Cuts DOU350RBGP
Interface
Universal Fit
Product Type
Oscillating Tool Blade Set
Connection Style
Universal Open-Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU3BS
Zoro #
G9267748
UPC #
008925155621
Country of Origin
Switzerland

Details

Item
Oscillating Tool Blade
Material
Bi-Metal
Includes
(1) 1-1/4" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for Clean Wood DOU125JBW, (1) 1-1/4" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood DOU125BW, (1) 3-1/2" Demo Demon(TM) Universal Fit Bi-Metal Oscillating Blade for General Purpose Cuts DOU350RBGP
Interface
Universal Fit
Product Type
Oscillating Tool Blade Set
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Number of Blades
3

Description

Oscillating Tool Blade, Connection Style Universal Open-Back, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.