Zoro Homepage

OscilToolBladeSet, 3pcs, Carbide

  • Mfr # DOU3CS

  • Zoro # G9266987


product price: $49.35
/ea
Sold in multiples of 3 for $148.05

Key Features

Material
Carbide
Includes
(1) 1-1/4" AMPED(TM) Demo Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for General Purpose Cuts DOU125CGP, (1) 1-1/4" AMPED(TM) Steel Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for Metal DOU125CF, (1) 2-3/4" AMPED(TM) Demo Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for General Purpose Cuts DOU275RCGP
Interface
Universal Fit
Connection Style
Universal Open-Back
Product Type
Oscillating Tool Blade Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU3CS
Zoro #
G9266987
UPC #
008925155638
Country of Origin
Switzerland

Details

Item
Oscillating Tool Blade
Material
Carbide
Includes
(1) 1-1/4" AMPED(TM) Demo Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for General Purpose Cuts DOU125CGP, (1) 1-1/4" AMPED(TM) Steel Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for Metal DOU125CF, (1) 2-3/4" AMPED(TM) Demo Demon(TM) Universal Fit Carbide Teeth Oscillating Blade for General Purpose Cuts DOU275RCGP
Interface
Universal Fit
Connection Style
Universal Open-Back
Product Type
Oscillating Tool Blade Set
Number of Blades
3
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi

Description

Oscillating Tool Blade, Connection Style Universal Open-Back, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.