
OscilToolBladeSet, 5pcs, Bi-Metal; Carbide
Mfr # DOS5S
Zoro # G9267468
product price: $57.19
/eaSold in multiples of 5 for $285.95
Key Features
Application
Cutting, Fast Cutting, Fine Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting
Material
Bi-Metal, Carbide
Includes
For Workpiece Material
Wood, Drywall, Metal, Nail-Embedded Wood, Plastic, PVC
Connection Style
Starlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOS5S
Zoro #
G9267468
UPC #
008925155423
Country of Origin
Switzerland
Details
Item
Oscillating Tool Blade Set
Application
Cutting, Fast Cutting, Fine Cutting, Flush Cutting, Plunge Cutting, Precision Cutting, Straight Cutting
Material
Bi-Metal, Carbide
Includes
For Workpiece Material
Wood, Drywall, Metal, Nail-Embedded Wood, Plastic, PVC
Connection Style
Starlock
Direct Fit For Tool Brand
Number of Blades
5
Description
Oscillating Tool Blade Set, Connection Style Starlock, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.