
OscilToolSandSheetSet, Grit:20, L:3.5"
Mfr # DOU20CGSP
Zoro # G9679757
product price: $26.89
/eaKey Features
Overall Length
3 1/2 in
Material
Carbide Grit
Overall Width
3 1/2 in
Width of Cut
3-1/2 in
Interface
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOU20CGSP
Zoro #
G9679757
UPC #
008925155577
Country of Origin
Switzerland
Dimensions
Overall Length
3 1/2 in
Overall Width
3 1/2 in
Width of Cut
3-1/2 in
Details
Item
Oscillating Tool Sanding Sheet
Material
Carbide Grit
Interface
Universal Fit
Product Type
Sanding Sheet
Abrasive Material
Carbide
Grit
20
Description
Oscillating Tool Sanding Sheet, Grit 20, Abrasive Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.